Metal Halide, Single-Ended, Tubular Lamp, 70W, T6

Item #: 0454677

Cat #: CDM-T 70W/942 G12 T6 CL

UPC: 046677281373

$ 77.80 EA
Company wide:
4 in stock
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 92, Color Temperature: 4200K. ANSI Code: C139/E. *Philips Part # 28137-8*

Overview

Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 92, Color Temperature: 4200K. ANSI Code: C139/E. *Philips Part # 28137-8*

MasterColor CDM lamp gives a unique combination of unbeatable light quality and consistent performance over lifetime while keeping running costs low. The Philips MasterColor Tubular Single-Ended T6 lamp is a compact, energy efficient, ceramic metal halide lamp that provides crisp, sparkling light.

Also known as: 046677281373, CDM-T 70W/942 G12 T6 CL, PHICDM70T6942

Specifications

Color Rendering Index (CRI): 92
Wattage: 70
Color Temperature: 4200 (Cool White)
Volts AC: 120, 277
Lumens: 6600
Shape: T6 (Tubular)
ANSI Code: M139/E
Light Technology: HID
Base: 2-Pin (G12)
Color Rendering Index (CRI): 92
Color Temperature: 4200 (Cool White)
Lumens: 6600
ANSI Code: M139/E
Base: 2-Pin (G12)
Wattage: 70
Volts AC: 120, 277
Shape: T6 (Tubular)
Light Technology: HID