Cam Connector, Male Plug, Double Set Screw, #2 - 2/0

Item #: 0454405

Cat #: 16D31-R

UPC: 078477022788

Company wide:
0 in stock
Documents & Guides
Cam Connector, Male Plug, Double Set Screw, #2 - 2/0Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Red.

Overview

Cam Connector, Male Plug, Double Set Screw, #2 - 2/0Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Red.
Also known as: 078477022788, 16D31-R, LEV16D31R

Specifications

Color: Red
Type: Double Set Screw
Amps: 300
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Color: Red
Amps: 300
Material: Thermoplastic Vulcanizate (TPV)
Type: Double Set Screw
Volts AC: 600