Cam Connector, Female Terminal, #2-4/0 AWG, Green

Item #: 0454375

Cat #: 16F22-UG

UPC: 078477721162

$ 55.66 EA
Company wide:
0 in stock
Documents & Guides
Cam Connector, Female Terminal Connector, Bus Bar Mount, Offset, #2-4/0 AWG, Green Female, Terminal Connector, Offset, Terminal, 2-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green

Overview

Cam Connector, Female Terminal Connector, Bus Bar Mount, Offset, #2-4/0 AWG, Green Female, Terminal Connector, Offset, Terminal, 2-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green

16 Series Single Pole Cam Type Female Offset Connector Taper Nose, 600 Volts Rated Up To 400 Amperes Continuous. Cable Range - 2 To 4/0 - Green

Also known as: 078477721162, 16F22-UG, LEV16F22UG

Specifications

Color: Green
Amps: 400
Color: Green
Amps: 400