Male Detachable Plug, 16 Series, White

Item #: 0454354

Cat #: 16D24-UW

UPC: 078477715208

$ 42.53 EA
Company wide:
0 in stock
Documents & Guides
Male, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Maximum, 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector, Color: White

Overview

Male, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Maximum, 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector, Color: White

16 Series Single Pole Cam Type Male Detachable Plug, Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 2/0 To 4/0 - White

Also known as: 078477715208, 16D24-UW, LEV16D24UW

Specifications

Color: White
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: White
IP/NEMA Rating: NEMA 3R
Material: Thermoplastic Vulcanizate (TPV)