1AWG Diesel Locomotive Cable, 90°C, 2000V, Black

Item #: 0454328

Cat #: 1DLO

UPC:

$ 8.13 FT
Company wide:
0 in stock
Documents & Guides
1AWG Diesel Locomotive Cable, 90°C, 2000V, Black Heavy Duty Thermoset CPE, Cut To Length

Overview

1AWG Diesel Locomotive Cable, 90°C, 2000V, Black Heavy Duty Thermoset CPE, Cut To Length

Diesel Locomotive Cable or DLO Cable is used for wiring of Diesel-electric locomotives, Telecom power supply, Shipyards, Motor Leads, Mining and earth-moving equipment, Oil and gas rigs and in applications where flexibility and durability is required. The cable is suited for use in wet and dry areas, conduits, ducts, troughs, trays and where superior electrical properties are desirable. For applications up to 2000 volts and for temperatures of -40°C to +90°C

Also known as: 1DLO

Specifications

Gauge: 1 AWG
Material: Tinned Copper
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 1 AWG
Color: Black
Conductors: 1
Material: Tinned Copper
Length: Cut to Length