Eaton Series G molded case circuit breaker rating plug
Item #: 0453994
Cat #: PD6R16A120
UPC: 786679852521
$ 826.37 EA
Company wide:
0
in stock
Documents & Guides
Series G MCCB: RG Frame - Rating Plug, Digitrip Plug, 1200A,
Overview
Series G MCCB: RG Frame - Rating Plug, Digitrip Plug, 1200A,
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786679852521, PD6R16A120, CUTPD6R16A120
Specifications
No Specifications Available