This product has been discontinued.
2
more

$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Discontinued
Documents & Guides
Smart swipe Fingertips, Knuckles and Palms, Built-In Terry Cloth Sweat Wipe , Medium
Overview
Smart swipe Fingertips, Knuckles and Palms, Built-In Terry Cloth Sweat Wipe , Medium
Milwaukee performance work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the hook and loop closure ensures a secure fit. Additionally, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable enough to wear all day.
Also known as: 045242501229, 48-22-8721, MIL48228721
Features & Benefits
- Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
- High dexterity finger tips provide dexterity when handling small objects
- Built-in terry cloth sweat wipe
- Breathable lining provides all day comfort
- Reinforced thumb seam
- Hook & loop closure for a secure fit
- Size - medium
Specifications
| Type: | Gloves |
| Color: | Black/Red |
| Size: | Medium |
| Material: | Synthetic Leather |
| Type: | Gloves |
| Size: | Medium |
| Color: | Black/Red |
| Material: | Synthetic Leather |