2ATHHN/THWN-2CSTRYELLOW

Item #: 0453858

Cat #: 2ATHHNCSTRYELLOW

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
2ATHHN/THWN-2CSTRYELLOW

Overview

2ATHHN/THWN-2CSTRYELLOW
Also known as: 2ATHHNCSTRYELLOW

Specifications

Jacket: PVC
Material: Copper
Gauge: 2/0
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Jacket: PVC
Gauge: 2/0
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)