Weatherproof Box Extension, 1 Gang, (6) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast

Item #: 0453772

Cat #: 5414-0

UPC: 050169541401

$ 77.30 EA
Company wide:
4 in stock
Weatherproof Box Swing Arm Extension, 1-Gang, Die Cast. Depth: 1-1/2 Inch. (6) 1/2 Inch Threaded Outlets, Cubic Inches: 12.8 Inch. Includes: (1) Closure Plug, Gasket & Mounting Screw. Gray.

Overview

Weatherproof Box Swing Arm Extension, 1-Gang, Die Cast. Depth: 1-1/2 Inch. (6) 1/2 Inch Threaded Outlets, Cubic Inches: 12.8 Inch. Includes: (1) Closure Plug, Gasket & Mounting Screw. Gray.
Also known as: 050169541401, 5414-0, RAC54140

Features & Benefits

  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
  • Closure plugs provided for two and six outlet styles.
  • Internal threads and hubs comply with NEMA requirements.
  • Hubs accept all threaded fittings and threaded conduit.
  • Multi-lingual instructions in each package.
  • Two closure plugs included.
  • Includes gasket and mounting hardware.

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Depth: 1 1/2 in
Cubic Inches: 12.800 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 6
Mounting: Vertical, Horizontal
Gangs: 1
Cubic Inches: 12.800 in³
Threaded Outlet Diameter: 1/2 in
Color: Gray
Depth: 1 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 6