Mid-Clamp, Alum, Brnz

Item #: 0453759

Cat #: 302030D

UPC: 810039361429

$ 4.46 EA
Company wide:
0 in stock
Documents & Guides
Mid Clamp with T-Bolt and Flange Nut, Dark Bronze Anodized Aluminum. For use with 1.18"-2.00" (30mm-51mm) Module Thickness

Overview

Mid Clamp with T-Bolt and Flange Nut, Dark Bronze Anodized Aluminum. For use with 1.18"-2.00" (30mm-51mm) Module Thickness

As a solar racking company with over 25 years of experience in the industry, we have developed a unique understanding of the US solar market’s needs and a knack for product development. We know that every component of a solar installation has its place and role, including the often-overlooked element like critter guard, which protects costly components and ensures system longevity.

Also known as: 810039361429, 302030D, UNR302030D

Specifications

Color: Black
Material: Aluminum
Size: 30 - 51 mm
Color: Black
Size: 30 - 51 mm
Material: Aluminum