
$ 7.35 EA
Company wide:
0
in stock
Documents & Guides
CUTM22-ES-MS3 KEY
Overview
CUTM22-ES-MS3 KEY
Also known as: 786685283326, M22-ES-MS3, CUTM22ESMS3
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Family / Style: | M22 |
| Size: | 22.5 |
| Type: | Key |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Size: | 22.5 |
| Family / Style: | M22 |
| Type: | Key |