ETN 10250T4342 30.5 mm, Heavy-Duty

Item #: 0453705

Cat #: 10250T4342

UPC: 782113458205

$ 619.57 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T4342 30.5MM HEAVY

Overview

C-H 10250T4342 30.5MM HEAVY
Also known as: 782113458205, 10250T4342, CUT10250T4342

Specifications

Type: Heavy-Duty
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Mounting: Surface