Eaton CN35 electrically held lighting contactor

Item #: 0453689

Cat #: ECL03B1ACA

UPC: 782116139682

$ 4255.58 EA
Company wide:
0 in stock
Documents & Guides
CN35 or A202 Enclosed Lighting Contactor, 20A, NEMA 1 enclosure, 120V/60 Hz, 110V/50 Hz coil, 20-pole

Overview

CN35 or A202 Enclosed Lighting Contactor, 20A, NEMA 1 enclosure, 120V/60 Hz, 110V/50 Hz coil, 20-pole

Fill

Also known as: 782116139682, ECL03B1ACA, CUTECL03B1ACA

Specifications

IP/NEMA Rating: NEMA 1
Amps: 20
Poles: 20
IP/NEMA Rating: NEMA 1
Poles: 20
Amps: 20