Jumper Bar, Type: BJMI6

Item #: 0453643

Cat #: 1SNA176666R0300

UPC: 662019963051

$ 6.31 EA
Company wide:
21 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 5 Pole. 32 Amp. Type: BJMI6. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 5 Pole. 32 Amp. Type: BJMI6. Used with 4 mm Blocks.
Also known as: 662019963051, 1SNA176666R0300, ENT1SNA176666R0300

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32