Cover, Upper Rear

Item #: 0453593

Cat #: PCS7A6R

UPC: 783510368296

$ 347.76 EA
Company wide:
0 in stock
Covers for Rear of Sloped Fronts, fits 882x600mm, Lt Gray, Steel

Overview

Covers for Rear of Sloped Fronts, fits 882x600mm, Lt Gray, Steel

Cover fits rear opening of ProLine Sloped Fronts and is secured with semi-flush cover screws along right and left cover edges. Use ProLine Frame Shelf or ProLine Grid Straps to support the operator interface. Seamless foam-in-place gasket assures watertight and dust-tight seal. Ground stud and mounting hardware are included. Optional tamper-resistant screws are available. Covers are Type 304 stainless steel or 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint.

Also known as: 783510368296, PCS7A6R, HOFPCS7A6R

Features & Benefits

  • Ground stud and mounting hardware are included
  • Optional tamper-resistant screws are available

Specifications

Color: Light Gray
Finish: Powder Coated
Depth: 0.870 in
Width: 23.470 in
Height: 34.620 in
Weight: 23.500 lb
Color: Light Gray
Depth: 0.870 in
Height: 34.620 in
Finish: Powder Coated
Width: 23.470 in
Weight: 23.500 lb