Base, Sloped Top

Item #: 0453591

Cat #: PBS66

UPC: 783510369590

$ 671.37 EA
Company wide:
0 in stock
Base, Sloped Top, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 600x600mm, Material/finish: Steel/ltgray

Overview

Base, Sloped Top, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 600x600mm, Material/finish: Steel/ltgray

Closes off open bottom of sloped-front enclosures that are table-top mounted or suspended from overhead. Base is 14 gauge steel and has a ground stud provided. Foam-in-place gasket assures a water-tight and dust-tight seal. Steel bases are finished with RAL 7035 textured light-gray polyester powder paint. A top support bracket can be installed inside a 600-mm wide base for reinforcement when a Compact Pendant Arm Series 4 System 50, 60 or 80 is attached from below.

Also known as: 783510369590, PBS66, HOFPBS66

Features & Benefits

  • Mounting hardware is provided

Specifications

Color: Light Gray
Weight: 18 lb
Height: 23.620 in
Width: 23.620 in
Finish: Powder Coated
Color: Light Gray
Height: 23.620 in
Finish: Powder Coated
Weight: 18 lb
Width: 23.620 in