Door, Upper Rear

Item #: 0453590

Cat #: PDS76STR

UPC: 783510381592

$ 969.63 EA
Company wide:
0 in stock
Doors for Rear of ProLineÖ Sloped Tops, fits 707x600mm, Lt Gray, Steel

Overview

Doors for Rear of ProLineÖ Sloped Tops, fits 707x600mm, Lt Gray, Steel

Rear doors are side-hinged. The hinges are hidden and provide 130-degree door swing. Optional ProLine 180-Degree Hinge Kit is available (see ProLine Solid Rear Door Accessories in this section). Doors can be hinged from left or right. Door includes two-point latching with a flush slotted quarter-turn insert. Standard ProLine handle and insert options are available for retrofit (see ProLine Solid Rear Door Accessories in this section). Use ProLine Frame Shelf or ProLine Grid Straps to support the operator interface. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal. Covers are Type 304 stainless steel or 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint.

Also known as: 783510381592, PDS76STR, HOFPDS76STR

Features & Benefits

  • Side hinged doors with 130-degree swing
  • Seamless foam in place gasket

Specifications

Material: Steel
Width: 23.620 in
Height: 27.560 in
Depth: 22.230 in
Material: Steel
Height: 27.560 in
Width: 23.620 in
Depth: 22.230 in