Bit-Box Contractor Bulk Case

Item #: 0453561

Cat #: SB24

UPC:

$ 1450.00 EA
Company wide:
0 in stock
Documents & Guides
Bit-Box Contractor Bulk Case, Length: 10", Width: 3.4", Height: 6.5"

Overview

Bit-Box Contractor Bulk Case, Length: 10", Width: 3.4", Height: 6.5"
Also known as: SB24, ITOSB24

Specifications

Type: Compartment Box, Bit
Length: 10 in
Height: 6.500 in
Width: 3.440 in
Type: Compartment Box, Bit
Height: 6.500 in
Length: 10 in
Width: 3.440 in