Black 4-Port Multimedia Decora Insert

Item #: 0453486

Cat #: 41644-E

UPC: 078477013823

$ 5.53 EA
Company wide:
216 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Black.

Overview

Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Black.

Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.

Also known as: 078477013823, 41644-E, LEV41644E

Specifications

Mounting: Insert
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 4
Mounting: Insert
Material: Plastic
Number of Ports: 4
Color: Black
Gangs: 1