Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC, Tapped Hole

Item #: 0453457

Cat #: BR230B

UPC: 786676008518

$ 52.48 EA
Company wide:
103 in stock
30 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC. Wire Size #14-4, 120/240 VAC. with Qualified and Tapped Hole

Overview

30 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC. Wire Size #14-4, 120/240 VAC. with Qualified and Tapped Hole

Circuit breakers shall be molded case type. Circuit breakers shall have four-rivet construction (GFI Type— 5 rivets). Multipole circuit breakers shall be of a stack pole design to provide electrical phase isolation.

Also known as: 786676008518, BR230B, CUTBR230B

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR