HMCP050K2 WITH 1A/1B AUX SWITCH

Item #: 0453436

Cat #: HMCP050K2A02

UPC: 786679059616

$ 2388.09 EA
Company wide:
0 in stock
Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 2 starter, 1A-1B left pigtail rear auxiliary switch, 600V, 250 Vdc maximum, Aluminum terminals, 50A, 50-500A magnetic trip

Overview

Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 2 starter, 1A-1B left pigtail rear auxiliary switch, 600V, 250 Vdc maximum, Aluminum terminals, 50A, 50-500A magnetic trip

EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679059616, HMCP050K2A02, CUTHMCP050K2A02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600