Screw Gun Bracket, 24" Stud Spacing

Item #: 0453379

Cat #: SGB24A

UPC: 782856348726

$ 12.23 EA
Company wide:
0 in stock
Documents & Guides
Screw Gun Bracket. Standard Package Quantity: 50.

Overview

Screw Gun Bracket. Standard Package Quantity: 50.

Can be pre-assembled by the contractor to allow for greater productivity at the job site Pre-set for studs widths

Also known as: 782856348726, SGB24A, CDYSGB24A

Features & Benefits

  • Can be pre-assembled by the contractor to allow for greater productivity at the job site
  • Pre-set for studs widths

Specifications

Material: Steel
Finish: Plain
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Plain