Raceway Base, ALA3800 Series, Aluminum, 2-1/4" x 3" x 10'

Item #: 0453222

Cat #: ALA3800B-10

UPC: 786776189650

$ 22.05 FT
Company wide:
150 in stock
Aluminum, Base, ALA3800 Series. Size: 10' Length, 3" Height, 2-1/4" Width. Satin Anodized Finish. Package Quantity: 4.

Overview

Aluminum, Base, ALA3800 Series. Size: 10' Length, 3" Height, 2-1/4" Width. Satin Anodized Finish. Package Quantity: 4.

Isoduct™ ALA3800 Series Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required. The low-profile surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible and changes are easily accomplished.

Also known as: 786776189650, ALA3800B-10, WMDALA3800B10

Specifications

Length: 10 ft
Height: 3 in
Length: 10 ft
Height: 3 in