LED Driver, 120/277VAC Input, 22.5/54VDC Output, 20 Watt

Item #: 0453214

Cat #: XI020C056V054BST2M

UPC: 781087143186

Company wide:
0 in stock
Documents & Guides
LED Driver, 120/277 Volt AC Input, 22.5/54 Volt DC Output, 20 Watt, Dimmable

Overview

LED Driver, 120/277 Volt AC Input, 22.5/54 Volt DC Output, 20 Watt, Dimmable

The Philips Advance Xitanium range of linear LED drivers is designed to provide OEMs with ultimate flexibility. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%. Enabled with SimpleSet technology, these drivers offer the needed flexibility and performance for the application with precise tuning of drive currents, selectable dimming curves and adjustable minimum dimming levels. With wide operating windows, slim profile and simple current adjustability, the drivers make it easy for luminaire manufacturers to design linear fixtures with desired lumen levels to suit the application.

Also known as: 781087143186, XI020C056V054BST2M, ADVXI020C056V054B*

Specifications

Volts AC: 120, 277
Wattage: 20
Type: LED Driver, 0-10V Dimming
Dimmable: Yes
Volts AC: 120, 277
Type: LED Driver, 0-10V Dimming
Wattage: 20
Dimmable: Yes