Mechanical Grounding Connector

Item #: 0453179

Cat #: GB29T4

UPC: 781810231302

Call for price
Company wide:
0 in stock
Documents & Guides
Mechanical Grounding Connector, Cable to 1/4" - 1/2" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud

Overview

Mechanical Grounding Connector, Cable to 1/4" - 1/2" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud
Also known as: 781810231302, GB29T4, BURGB29T4

Specifications

Volts AC: 120
Wattage: 30
Length: 30 ft
Standards: California Proposition 65
Light Technology: LED
Volts AC: 120
Length: 30 ft
Light Technology: LED
Wattage: 30
Standards: California Proposition 65