ATMOZ2-240-WiFi Enabled Thermostat 240V

Item #: 0453171

Cat #: ATMOZ2-240-WIFI

UPC: 093319103975

Company wide:
0 in stock
Documents & Guides
WIFI Programmable Electronic Thermostat, 240V, 2-Pole, WiFi Enabled Smart Phone App

Overview

WIFI Programmable Electronic Thermostat, 240V, 2-Pole, WiFi Enabled Smart Phone App

King’s Atmoz WIFI enabled thermostat combines the latest technology with a sleek modern design, offering unparalleled user control. It’s highly accurate sensing technology saves up to 28% on heating costs. This feature achieves higher comfort levels with reduced temperature swings as compared to economy models. With its simple, intuitive smart phone app interface you can control all thermostats in your home with ease. Control is always in the palm of your hands. New Release V3.1-OTA: Now with Over-the-Air (OTA) firmware upgrades. Get automatic real-time updates to the system software. New Release V3.1-OTA with Wifi Auto-Update Feature. Programmable With Atmoz Smart Phone App. Single or Double Pole Line Voltage. Back-Lit Display For Easy Viewing. Temperature Range 41º - 95F (5º - 35ºC). Program 4 or 6 Time Periods For Maximum Flexibility. Electronic Sensing For Accurate Temperature Control (±1ºF). For Use On Baseboard, Fan Forced & Radiant Electric Heaters. Large Back-Lit Buttons Allow Easy Adjustment & Programming. Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box. Now with Over-the-Air (OTA) firmware upgrades. Get automatic real-time updates to the system software. ETL Certified For USA and Canada.

Also known as: 093319103975, ATMOZ2-240-WIFI, KNGATMOZ2240WIFI

Specifications

Type: WiFi
Type: WiFi