This product has been discontinued.

LED HID Replacement Lamp, 90W, E39 Mogul Base, 100-277V, 5000K
Item #: 0453104
Cat #: SN-360-E39-L-8KLM-850-G3
UPC: 815975020522
Company wide:
0
in stock
Discontinued
Documents & Guides
LED HID Replacement Lamp, 90 Watt, 120-277V, 80 CRI, 8400 Lumens, 5000K, Mogul Screw (E39) Base
Overview
LED HID Replacement Lamp, 90 Watt, 120-277V, 80 CRI, 8400 Lumens, 5000K, Mogul Screw (E39) Base
Also known as: 815975020522, SN-360-E39-L-8KLM-850-G3, LUNSN360E39L8KLM85
Specifications
| Lumens: | 8400 |
| Color Temperature: | 5000 (Bright White) |
| Base: | Mogul Screw (E39) |
| Wattage: | 90 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8400 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 90 |
| Light Technology: | LED |