6IN TRIM BAFFLE

Item #: 0453085

Cat #: 24WWH

UPC: 661209950215

$ 16.81 EA
Company wide:
6 in stock
Documents & Guides
6" Tapered Baffle Trim

Overview

6" Tapered Baffle Trim
Also known as: 661209950215, 24WWH, JUN24WWH

Specifications

Color: White
Diameter: 6 in
Type: Baffle Trim
Color: White
Type: Baffle Trim
Diameter: 6 in