ETN 10250T411LRD06 30.5 mm, Heavy-D

Item #: 0453084

Cat #: 10250T411LRD06

UPC: 782114709696

$ 397.75 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T411LRD06 30.5MM

Overview

C-H 10250T411LRD06 30.5MM
Also known as: 782114709696, 10250T411LRD06, CUT10250T411LRD06

Specifications

Size: 40 mm
Size: 40 mm