ETN M22-T-G-230G M22 Complete Press

Item #: 0453065

Cat #: M22-T-G-230G

UPC: 786685394923

$ 72.26 EA
Company wide:
0 in stock

Overview

C-H M22-T-G-230G
Also known as: 786685394923, M22-T-G-230G, CUTM22TG230G

Features & Benefits

  • Slim Fit Design with three mounting options; fully recessed, partial recessed and surface mount
  • Aesthetic design plastic cover to optimize air flow
  • Operating temperature range from 50 F / 10 C to 131 F / 55 C
  • Easy filter replacement for extremely dusty environments
  • SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S10, S101526G050 item is rated for 1500W 230V No RAC with a material of Steel colored Light Gray.
  • Active condensate management to prevent dripping water
  • Energy efficient rotary compressor
  • Terminal block power input
  • Standard cutout dimension for easy exchange
  • Every unit functionally tested before shipping

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Size: 22.5 mm
Type: Pushbutton
Family / Style: M22