2' 8W T8 LED Lamp, 30K

Item #: 0453062

Cat #: S9946

UPC: 045923099465

Company wide:
0 in stock
Documents & Guides
No Documents Available
8 watt T8 LED; 3000K; Medium Bi Pin base; 50000 Average rated hours; 1200 Lumens

Overview

8 watt T8 LED; 3000K; Medium Bi Pin base; 50000 Average rated hours; 1200 Lumens
Also known as: 045923099465, S9946, SATS9946

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Wattage: 8
Lumens: 1200
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Length: 24 in , 2 ft
Lumens: 1200
Dimmable: No
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Wattage: 8
Light Technology: LED
Base: Medium Bi-Pin (G13)