ETN DT367URK-N Heavy Duty Double-Th

Item #: 0453058

Cat #: DT367URK-N

UPC: 782114792117

$ 35191.37 EA
Company wide:
0 in stock
Documents & Guides
C-H DT367URK-N HEAVY DUTY

Overview

C-H DT367URK-N HEAVY DUTY
Also known as: 782114792117, DT367URK-N, CUTDT367URK-N

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R