ETN DT327UGKN Heavy-Duty, Double-Th

Item #: 0453057

Cat #: DT327UGKN

UPC: 786685691312

$ 29036.43 EA
Company wide:
0 in stock
Documents & Guides
C-H DT327UGKN HEAVY-DUTY

Overview

C-H DT327UGKN HEAVY-DUTY
Also known as: 786685691312, DT327UGKN, CUTDT327UGKN

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 800
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240