ETN 10250T24112 30.5 mm, Heavy-Duty

Item #: 0453036

Cat #: 10250T24112

UPC: 782113457321

$ 188.83 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T24112 30.5MM

Overview

C-H 10250T24112 30.5MM
Also known as: 782113457321, 10250T24112, CUT10250T24112(N-)

Specifications

Type: Heavy-Duty
Mounting: Vertical
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Vertical