2150MHz 90dB EMI Satellite Splitter

Item #: 0452981

Cat #: HFS-2/2150

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
MAC HFS-2/2150 2W SAT SPLITTR 950-2150MHZ

Overview

MAC HFS-2/2150 2W SAT SPLITTR 950-2150MHZ
Also known as: HFS-2/2150, MACHFS22150

Specifications

Type: Splitter
Type: Splitter