
WhisperValue® DC Fan, Condensation Sensor
Item #: 0452962
Cat #: FV-0510VSC1
UPC: 885170317864
$ 151.49 EA
Company wide:
88
in stock
Documents & Guides
WhisperValue® DC Fan, Condensation Sensor, Low Profile, ENERGY STAR® Rated, Includes Pre-Installed Condensation Sensor, Pick-A-Flow® Speed Selector (50/80/100 CFM), 3-3/8” Depth
Overview
WhisperValue® DC Fan, Condensation Sensor, Low Profile, ENERGY STAR® Rated, Includes Pre-Installed Condensation Sensor, Pick-A-Flow® Speed Selector (50/80/100 CFM), 3-3/8” Depth
Ventilating fan shall be Low Noise ceiling or wall mount type rated for continuous run. Fan shall be ENERGY STAR® rated and certified by the Home Ventilation Institute (HVI). Evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.
Also known as: 885170317864, FV-0510VSC1, PANFV0510VSC1
Specifications
| Volts AC: | 120 |
| Type: | Exhaust Fan, condensation sensor |
| Depth: | 3 3/8 in |
| CFM: | 100 |
| Volts AC: | 120 |
| Depth: | 3 3/8 in |
| Type: | Exhaust Fan, condensation sensor |
| CFM: | 100 |