Plgmd Ig Crct 12in. Oc 6ft. Nm2000

Item #: 0452929

Cat #: NM20IG612

UPC: 786776524505

$ 113.88 EA
Company wide:
0 in stock

Overview

W-mold Nm20ig612 Plugmold 6' ig Crt 12" Oc
Also known as: 786776524505, NM20IG612, WMDNM20IG612

Specifications

Material: Plastic
Length: 6 ft
Material: Plastic
Length: 6 ft