ABBTB XT1SU3100AFF000XXX XT1S 125

Item #: 0452923

Cat #: XT1SU3100AFF000XXX

UPC: 015644786531

$ 581.38 EA
Company wide:
0 in stock
Documents & Guides
ABBTB XT1SU3100AFF000XXX XT1S 125 TMF 100-1000 3P F F UL/CSA

Overview

ABBTB XT1SU3100AFF000XXX XT1S 125 TMF 100-1000 3P F F UL/CSA
Also known as: 015644786531, XT1SU3100AFF000XXX, ABBXT1SU3100AFF000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 100
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 100