LED 6” Downlight w/ Speaker, 12 Watt, 750 Lumen, 4000K, 120V

Item #: 0452895

Cat #: 6SL RD 07LM 40K 90

UPC: 191723344066

Company wide:
0 in stock
Documents & Guides
LED 6 Inch Downlight with Integrated Speaker, 12 Watt, 750 Lumen, 4000K, 90 CRI, 120V, Wet Location

Overview

LED 6 Inch Downlight with Integrated Speaker, 12 Watt, 750 Lumen, 4000K, 90 CRI, 120V, Wet Location

The wireless speaker downlight is perfect to retrofit into existing 6” downlight cans or new construction and remodel applications. Wirelessly stream audio from your mobile device via Bluetooth®. The 6SL Wireless Speaker Downlight is compatible with music streaming apps. Easily pairs wirelessly up to 8 units for a more enhanced and balanced sound experience. Internal Li-ion battery included for up to 6-hour play time without light being on.

Also known as: 191723344066, 6SL RD 07LM 40K 90, LIT6SLRD07LM40K90C

Specifications

Color Temperature: 4000 (Cool White)
Type: Speaker Light
Light Technology: LED
Color Temperature: 4000 (Cool White)
Light Technology: LED
Type: Speaker Light