This product has been discontinued.

LED 6†Downlight w/ Speaker, 12 Watt, 750 Lumen, 3000K, 120V
Item #: 0452892
Cat #: 6SL RD 07LM 30K 90
UPC: 191723516357
Company wide:
0
in stock
Discontinued
Documents & Guides
LED 6 Inch Downlight with Integrated Speaker, 12 Watt, 750 Lumen, 3000K, 90 CRI, 120V, Wet Location
Overview
LED 6 Inch Downlight with Integrated Speaker, 12 Watt, 750 Lumen, 3000K, 90 CRI, 120V, Wet Location
The wireless speaker downlight is perfect to retrofit into existing 6” downlight cans or new construction and remodel applications. Wirelessly stream audio from your mobile device via Bluetooth®. The 6SL Wireless Speaker Downlight is compatible with music streaming apps. Easily pairs wirelessly up to 8 units for a more enhanced and balanced sound experience. Internal Li-ion battery included for up to 6-hour play time without light being on.
Also known as: 191723516357, 6SL RD 07LM 30K 90, LIT6SLRD07LM30K90C
Specifications
| Color Temperature: | 3000 (Warm White) |
| Type: | Speaker Light |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Light Technology: | LED |
| Type: | Speaker Light |