C-h 10250t853rd2a 120v Red Il Ps/pl

Item #: 0452865

Cat #: 10250T853RD2A

UPC: 782114541531

$ 606.74 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,120 Vac, 1no, 1nc

Overview

30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,120 Vac, 1no, 1nc
Also known as: 782114541531, 10250T853RD2A, CUT10250T853RD2A

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic