*** Discontinued, No Replacement ***

Item #: 0452812
Cat #: LC220-D60
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
60 Amp. 240V AC, 60Hz, 3 & 4 Wire. Size: 9" x 9" x 3.75". NEMA 3R. Ground Fault Alarm Protection. UL Listed. *** Discontinued, No Replacement ***

Overview

60 Amp. 240V AC, 60Hz, 3 & 4 Wire. Size: 9" x 9" x 3.75". NEMA 3R. Ground Fault Alarm Protection. UL Listed. *** Discontinued, No Replacement ***
Also known as: LC220-D60, SBSLC220D60

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 60

Customer Reviews

No reviews for this product
(0)