Enclosur, Hinged Cvr, NEMA 4X, 30" x 24" x 10"

Item #: 0452770

Cat #: AM30240RL

UPC: 085339930297

$ 839.72 EA
Company wide:
0 in stock
Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 30.00x24.00x10.00, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 30.00x24.00x10.00, Material/Finish: Fiberglass/Gray.

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339930297, AM30240RL, ALLAM30240RL

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Height: 30 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Width: 24 in
Color: Gray
Mounting: Wall