Adjustable Hole Saw

Item #: 0452767

Cat #: 06923

UPC: 783310069232

$ 29.99 EA
Clearance
Price good while supplies last
Company wide:
14 in stock
Documents & Guides
Hole Saw, Quick Cutter, Diameters: 2-1/2" - 7"

Overview

Hole Saw, Quick Cutter, Diameters: 2-1/2" - 7"

Quickest, most affordable way to cut perfect holes in ceiling tile Cuts clean, precise holes that ensure no light leakage or poor-fitting Installations Self-sharpening, carbide-sprayed cutting tips can cut dozens of holes in very abrasive materialsand still stay sharp Stabilizer spring balancescutting forces and offers more control of the tool when drilling drywall Dedicated arbor and pilot drill eliminates changeover time Fits a 3/8 IN drill chuck and can be used with a cordless drill Included dust shield helps eliminate flying dust and debris. Quickest, most affordable way to cut perfect holes inceiling tile Cuts clean, precise holes that ensure no light leakage or poor-fitting installations Self-sharpening, carbide-sprayed cutting tips can cut dozens of holes in very abrasive materials and still stay sharp Stabilizer spring balances cutting forces and offers more control of the tool when drilling drywall Dedicated arbor and pilotdrill eliminates changeover time Fits a 3/8 IN drill chuckand can be used with a cordless drill Included dust shield helps eliminate flying dust and debris

Also known as: 783310069232, 06923, GRE06923, Can light hole saw

Specifications

Diameter: 7 in, 3 in, 3 1/2 in, 5 in, 5 1/2 in, 6 in, 6 1/2 in, 4 in, 4 1/2 in, 2 1/2 in
Type: Hole Saw
Diameter: 7 in, 3 in, 3 1/2 in, 5 in, 5 1/2 in, 6 in, 6 1/2 in, 4 in, 4 1/2 in, 2 1/2 in
Type: Hole Saw