5000W 480V Unit Heater, 3-Ph, Beige

Item #: 0452745

Cat #: P3PUH05CA1

UPC: 686334644884

$ 1444.25 EA
Company wide:
0 in stock
UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige

Overview

UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige
Also known as: 686334644884, P3PUH05CA1, TPIP3PUH05CA1

Specifications

Volts AC: 480
Wattage: 5000
Color: Beige
Standards: California Proposition 65
Volts AC: 480
Color: Beige
Wattage: 5000
Standards: California Proposition 65