
SA - LC Singlemode Fusion Splice On Connector
Item #: 0452727
Cat #: LCS-SM-UPC-09-SA-10PK
UPC: 752830285323
$ 124.86 EA
Company wide:
106
in stock
Documents & Guides
Splice On Connector, SA-LC, Simplex, SM UPC, 900 micron. 10 Pack. 1 = 10 New slimmer version.
Overview
Splice On Connector, SA-LC, Simplex, SM UPC, 900 micron. 10 Pack. 1 = 10 New slimmer version.
The weak point of other fusion splice-on connectors occurs when the shock absorber of the stop ring is sleeved by heat shrink after fusion splicing. Typically, if the ferrule fiber, primary fiber, and the ferrule take a load toward the primary fiber, the fiber can be bent as shown in the diagrams below – possibly causing a disconnection of the fiber. To resolve this problem, the UCL Swift fiber optic splice-on connectors, such as the LC Splice-On Connector, uses the ferrule to disperse this transformation and prevent fiber optic disconnect.
Also known as: 752830285323, LCS-SM-UPC-09-SA-10PK, AILLCSSMUPC09SA10P
Specifications
| Color: | Blue |
| Type: | Singlemode |
| Connector Type: | LC |
| Color: | Blue |
| Connector Type: | LC |
| Type: | Singlemode |