LED String Light, 50', 39W, 20 Strings

Item #: 0452703
Cat #: 7164SW
UPC: 029892071646
$ 249.60 EA
Company wide:
6 in stock
Documents & Guides
50 Foot, 39 Watts, 4000 Lumens, 20 String Daisy Chain, 120 Volts, 75CRI, 14/3 SJTW

Overview

50 Foot, 39 Watts, 4000 Lumens, 20 String Daisy Chain, 120 Volts, 75CRI, 14/3 SJTW
Also known as: 029892071646, 7164SW, SWC7164SW

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Volts AC: 120
IP/NEMA Rating: IP65
Length: 50 ft
Light Technology: LED
Color: Yellow
Color Temperature: 5000 (Bright White)
Volts AC: 120
Length: 50 ft
Color: Yellow
Wattage: 39
IP/NEMA Rating: IP65
Light Technology: LED

Customer Reviews

No reviews for this product
(0)