3/8" Armored Cable / Flex Connector, for 1/2" Knockout, Zinc

Item #: 0452671

Cat #: 38A

UPC: 018997000385

$ 1.41 EA
Company wide:
16,417 in stock
3/8 inch, MC Connector. Material: Zinc Die Cast, 1/2 inch, KO Size. Cable Range .405- .612. Provided with Insulated Throat.

Overview

3/8 inch, MC Connector. Material: Zinc Die Cast, 1/2 inch, KO Size. Cable Range .405- .612. Provided with Insulated Throat.

Arlington’s SNAP2IT connectors are designed for safe and fast installations of flex, MC, AC, and HCF cable – and cover the widest cable ranges in the industry. They save time too – about 17 seconds per fitting. Just snap the fitting onto the cable, then into the electrical box. No tools are required for the installation. For easier insertion of larger cables or for overlapping cable ranges, use the larger 40AST or 50AST fittings.

Also known as: 018997000385, 38A, ARL38A, STRAIGHT MC CONNECTOR, MC CONNECTOR, threaded mc connector

Specifications

Knockout Diameter: 1/2 in
Diameter: 3/8 in
Knockout Diameter: 1/2 in
Diameter: 3/8 in