Pass-Thru™ Modular Crimper

Item #: 0452668

Cat #: VDV226-110

UPC: 092644690945

$ 49.97 EA
Company wide:
145 in stock
Documents & Guides
Pass-Thru™ Modular Crimper, Length: 6-3/32", Color: Yellow/Black

Overview

Pass-Thru™ Modular Crimper, Length: 6-3/32", Color: Yellow/Black

The Klein Tools Pass-Thru™ technology significantly reduces prep work time, with a flush-cut wire trimming blade. An on-tool wiring guide helps to minimize wiring errors, eliminating rework and wasted materials. Perform up to 2,000+ cuts with durable, heat-treated blades.

Also known as: 092644690945, VDV226-110, KLEVDV226110, Crimp tool

Specifications

Color: Yellow/Black
Type: Modular Crimper
Length: 6 3/32 in
Standards: California Proposition 65
Color: Yellow/Black
Length: 6 3/32 in
Type: Modular Crimper
Standards: California Proposition 65