1-1/2" Fiberglass 30° Elbow, 24" Radius, Black

Item #: 0452647

Cat #: 112FG30X24

UPC:

Company wide:
0 in stock
Documents & Guides
1-1/2 Inch Fiberglass 30 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

1-1/2 Inch Fiberglass 30 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 112FG30X24

Specifications

Diameter: 1 1/2 in
Color: Black
Material: Fiberglass
Angle: 30°
Sweep Radius: 24 in
Diameter: 1 1/2 in
Material: Fiberglass
Sweep Radius: 24 in
Color: Black
Angle: 30°